Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Piece Metric L-Shape Hex Key Set, 12397

  • Mfr # 12397

  • Zoro # G0889631


product price: $35.91
/ea

Key Features

End Shape
Hex
Number of Pieces
14
Measurement Type
Metric
Handle Type
L-Shape
Finish
ProGuard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12397
Zoro #
G0889631
UPC #
037231123970
Country of Origin
United States

Dimensions

Tip Size
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm, 19mm
Length Family
Short
Sizes"cluded
2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm, 19mm

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
14
Measurement Type
Metric
Handle Type
L-Shape
Finish
ProGuard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Key Shape
L

Description

Set 14 Hex Key Set Short

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.