Zoro Homepage

1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket

  • Mfr # 43207

  • Zoro # G3624367


product price: $12.15
/ea

Key Features

Bit Style
Hex End
Overall Length
50mm
SAE or Metric
SAE
Finish
ProGuard
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43207
Zoro #
G3624367
UPC #
037231432072
Country of Origin
United States

Dimensions

Overall Length
50mm
Overall Bit Length
2 in
Point Size
1/8"

Details

Item
1/8In ProHold Hex Bit 2In
Bit Style
Hex End
SAE or Metric
SAE
Finish
ProGuard
For Use With
Impact Sockets
Tether Style
Tether Capable
Replaceable Insert
No

Description

1/8In ProHold Hex Bit 2In, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.