Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE Hex Key Set, 20199
Mfr # 20199
Zoro # G6447218
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type Metric/SAE
- Number of Pieces 22
- Shape Hex
- Size 10937 (.05-3/8"), 10999 (1.5-10mm)
Product Information
- Brand Bondhus
- MFR # 20199
- Zoro # G6447218
- UPC # 37231201999
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Size | 10937 (.05-3/8"), 10999 (1.5-10mm) |
Tip Size | 10937 (.05-3/8"), 10999 (1.5-10mm) |
Details
Description
Forged From Special Protanium Steel For Extra-High Torque. Feature H&y Ball Driver Ends.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- DEWALT 10/14 TPI Portable Band Saw Blade (.020" 3 pack) (DW3985)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16599 (16599)
- EKLIND 22 Piece Metric/SAE Hex Key Set, 10022 (10022)
- Bondhus Hex Key Sets