This item is Discontinued.

No Product Image Available

3/8In x 7In x 7In Hex Screwdriver 3/8" Hex (Discontinued)

  • Mfr # 0715730768
  • Zoro # G3537987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0715730768
Zoro #
G3537987
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
3/8"
Shank Length
7"
Overall Length
11.1"

Details

Item
3/8In x 7In x 7In Hex Screwdriver
Tip Style
Slotted
Finish
Chrome plated
Handle Material
Blue Polypropylene
Shank Shape
Hex
Number of Pieces
1
Tip Style Group
Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Vanadium Steel
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

3/8In x 7In x 7In Hex Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.