Bondhus
5/8 In. Ball End Long Arm L-Wrench With Proguard
Mfr # 10918
Zoro # G6449092
$15.61
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4.86 lbs
- Material Steel
- Key Shape L-Shape
- Tether Ready No
- Number of Ball Ends 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle- Top (23803R)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (7AKST6)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- BONDHUS 12121 1-Inch Long Hex L-Wrench (12121)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- BETA Wrench w/High Torque Handle, 3.5mm (000960937)
- Bondhus Hex Keys