
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48386
Zoro #
G6445793
UPC #
37231483869
Country of Origin
United States
Dimensions
Length Family
Long
Tip Size
2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Details
Finish
ProGuard
Measurement Type
Metric
Number of Pieces
6
Handle Type
L-Shape
Item
Standard Hex Key Set
Key Shape
L-Shape
End Shape
Standard
Description
Tamper Resistant Hex Tip Hex Key L-Wrenches Proguard Finish Fit All Tamper Resistant Hex Screws & Have Chamfered Tool Tips For Faster Insertion & Full Tool Engagement In The Screwhead.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.