This item is Discontinued.

Bondhus 8 Piece Torx? L-Shape Torx? Key Set, 31734 31734

8 Piece Torx? L-Shape Torx? Key Set, 31734 (Discontinued)

  • Mfr # 31734
  • Zoro # G6332935
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31734
Zoro #
G6332935
UPC #
37231317348
Country of Origin
United States

Dimensions

Tip Size
T9, T10, T15, T20, T25, T27, T30, T40
Length Family
Short

Details

Item
Standard Torx? Key Set
End Shape
Standard
Number of Pieces
8
Measurement Type
Torx?
Handle Type
L-Shape
Finish
ProGuard
Key Shape
L-Shape

Description

L-Wrenches Fit All Torx And Star Screws. The Broad Contact Surface Provides Deep Lobe Engagement And The Straight, Vertical Sidewalls Increase Tool Engagement And Virtually Eliminates Camout.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.