This item is Discontinued.

Bondhus Bondhus 116-10954 2.5 mm Metric Allen Balldriver L-Wrench Keys - Pack of 10 116-10954

Bondhus 116-10954 2.5 mm Metric Allen Balldriver L-Wrench Keys - Pack of 10 (Discontinued)

  • Mfr # 116-10954
  • Zoro # G903778218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116-10954
Zoro #
G903778218
UPC #
-
Country of Origin
China

Description

Features
  • Chamfered tool tips eliminate burrs and help tools seat in screw head
  • Sharp corners transfer more torque to the screw and reduce stripping
  • Precision machined for ease of use and superior fit
  • Pack of 10
Specifications
  • Color: Black
  • Material: Steel
  • Tip Size: 2.5 mm
  • Tip Type: Hex Ball
  • Handle Type: L-Handle
  • Measuring System: Metric
  • Weight: 12.01 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.