Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0715750653
Zoro #
G3624979
UPC #
-
Country of Origin
Germany
Dimensions
Hex Shank Size
5/16"
Point Size
5/16"
Shank Size
1/4"
Overall Length
1"
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
Finish
Diamond Coated
SAE or Metric
SAE
Item
Diamond Bit
Description
Diamond Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.