Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0715730283
Zoro #
G3622510
UPC #
-
Country of Origin
Germany
Dimensions
Shank Size
1/4"
Point Size
7/32" x 0.031"
Overall Length
2"
Details
Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
Insert Bit
Impact Rated
No
Description
Insert Bit, Bit Style Slotted, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.