Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 10909
- Zoro # G924176475
product price:Â
$
12.39
/pk of 10, $1.24/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Arm Length - Short
53/64 in
End Shape
Hex
Tip Size
5/32 in
Arm Length - Long
4 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10909
- Zoro #
- G924176475
- UPC #
- 037231109097
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 53/64 in
- Tip Size
- 5/32 in
- Arm Length - Long
- 4 3/16 in
- Length Family
- Long
Details
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- L
- Measurement Type
- SAE
- Handle Shape
- L-Handle
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Number of Ball Ends
- 1
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 5/32 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.