T-Handle, PK2
- Mfr # 15311
- Zoro # G625040297
product price:Â
$
13.39
/pk of 2, $6.70/ea
Key Features
Key Shape
T
Number of Ball Ends
0
Tip Size
7/32 in
Includes Insulation
Not Insulated
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15311
- Zoro #
- G625040297
- UPC #
- 037231153113
- Country of Origin
- United States
- Key Shape
- T
- Number of Ball Ends
- 0
- Item
- Hex Key
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Handle Shape
- T-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Material
- Steel
- Measurement Type
- SAE
- End Shape
- Hex
- Number of Tips
- 1
- Grip Style
- Ergonomic
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 7/32 in
- Arm Length - Long
- 9 in
- Handle Length
- 4 in
Description
Hex Key, Tip Size 7/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.