Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 10950
- Zoro # G524176608
product price:Â
$
9.59
/pk of 10, $0.96/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Short
14 mm
End Shape
Hex
Length Family
Long
Key Shape
L
Material
Protanium(R) High Torque Steel Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10950
- Zoro #
- G524176608
- UPC #
- 037231109509
- Country of Origin
- United States
- Item
- Hex Key
- End Shape
- Hex
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- Metric
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Number of Ball Ends
- 1
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 14 mm
- Length Family
- Long
- Tip Size
- 1.5 mm
- Arm Length - Long
- 77 mm
Description
Hex Key, Tip Size 1.5 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.