Shop GENIUS TOOLS
Create Account
3/8in Dr. E-12 Star E-Type Hand Socket
- Mfr # 353512
- Zoro # G423580513
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353512
- Zoro #
- G423580513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-12 Size 3/8 Inch Drive Durable Chrome Finish - 353512 Professional Hand Socket This E-12 E-Star hand socket is built for controlled, by-hand fastening and removal. The E-Star pattern and knurled grip support secure handling, while the compact 28mm overall length helps keep the tool easy to manage in your socket assortment. Made from chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. Size markings are stamped for quick, permanent identification, supporting better tool organization in professional and personal workspaces. Key Benefits E-12 E-Star hand socket profile supports consistent engagement on compatible fasteners. 3/8 inch drive size integrates smoothly with common drive tools and accessories. 28mm (1.1 inch) overall length keeps handling compact and storage-friendly. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Stamped size markings provide permanent identification for faster selection and organization. Knurled grip and E-Star pattern improve control and comfort when used by hand. Meets or exceeds ANSI standards for dependable performance and fit consistency. SKU: 353512. Its durable chrome finish helps maintain a clean, corrosion-resistant surface while supporting long-term reliability in a working tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.