Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 12104
- Zoro # G824176452
product price:Â
$
3.59
/pk of 10, $0.36/ea
Key Features
Tip Size
5/64 in
Arm Length - Short
39/64 in
Corrosion-Resistance
Corrosion-Resistant
Material
Protanium(R) High Torque Steel Steel
Length Family
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12104
- Zoro #
- G824176452
- UPC #
- 037231121044
- Country of Origin
- United States
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- L-Handle
- Measurement Type
- SAE
- Key Shape
- L
- End Shape
- Hex
- Number of Ball Ends
- 0
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5/64 in
- Arm Length - Short
- 39/64 in
- Length Family
- Long
- Arm Length - Long
- 3 3/16 in
Description
Hex Key, Tip Size 5/64 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.