Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 17054
- Zoro # G524176028
product price:Â
$
13.19
/pk of 10, $1.32/ea
Key Features
Length Family
Extra Long
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Arm Length - Short
17 mm
Arm Length - Long
112 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17054
- Zoro #
- G524176028
- UPC #
- 037231170547
- Country of Origin
- United States
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Key Shape
- L
- Measurement Type
- Metric
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Finish
- BriteGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Extra Long
- Arm Length - Short
- 17 mm
- Arm Length - Long
- 112 mm
- Tip Size
- 2.5 mm
Description
Hex Key, Tip Size 2.5 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.