L-Wrench, PK10
- Mfr # 12208
- Zoro # G824176087
product price:Â
$
3.39
/pk of 10, $0.34/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Tip Size
9/64 in
Arm Length - Short
51/64 in
Material
Protanium(R) High Torque Steel Steel
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12208
- Zoro #
- G824176087
- UPC #
- 037231122089
- Country of Origin
- United States
Dimensions
- Tip Size
- 9/64 in
- Arm Length - Short
- 51/64 in
- Arm Length - Long
- 2 25/64 in
- Length Family
- Short
Details
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- L-Handle
- End Shape
- Hex
- Measurement Type
- SAE
- Key Shape
- L
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 0
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 9/64 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.