L-Wrench, PK10
- Mfr # 12209
- Zoro # G924176109
product price:Â
$
3.39
/pk of 10, $0.34/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Length Family
Short
Key Shape
L
Tip Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12209
- Zoro #
- G924176109
- UPC #
- 037231122096
- Country of Origin
- United States
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Key Shape
- L
- Measurement Type
- SAE
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 0
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Short
- Tip Size
- 5/32 in
- Arm Length - Short
- 53/64 in
- Arm Length - Long
- 2 1/2 in
Description
Hex Key, Tip Size 5/32 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.