L-Wrench, PK10
- Mfr # 12207
- Zoro # G624176386
product price:Â
$
2.79
/pk of 10, $0.28/ea
Key Features
Arm Length - Long
2 19/64 in
Tip Size
1/8 in
Handle Shape
L-Handle
Length Family
Short
Material
Protanium(R) High Torque Steel Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12207
- Zoro #
- G624176386
- UPC #
- 037231122072
- Country of Origin
- United States
Dimensions
- Arm Length - Long
- 2 19/64 in
- Tip Size
- 1/8 in
- Length Family
- Short
- Arm Length - Short
- 3/4 in
Details
- Item
- Hex Key
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- SAE
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- L
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 1/8 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.