Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 17056
- Zoro # G624175976
product price:Â
$
15.99
/pk of 10, $1.60/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Arm Length - Long
126 mm
Measurement Type
Metric
Handle Shape
L-Handle
Arm Length - Short
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17056
- Zoro #
- G624175976
- UPC #
- 037231170561
- Country of Origin
- United States
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Handle Shape
- L-Handle
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Finish
- BriteGuard(TM)
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 126 mm
- Arm Length - Short
- 19 mm
- Tip Size
- 3 mm
- Length Family
- Extra Long
Description
Hex Key, Tip Size 3 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.