Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 46560
- Zoro # G525040564
product price:Â
$
7.05
/pk of 2, $3.53/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
ProGuard(TM)
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Arm Length - Short
76 mm
Arm Length - Long
246 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46560
- Zoro #
- G525040564
- UPC #
- 037231465605
- Country of Origin
- United States
Dimensions
- Arm Length - Short
- 76 mm
- Arm Length - Long
- 246 mm
- Tip Size
- 4 mm
- Handle Length
- 3 in
Details
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion
- Number of Ball Ends
- 0
- Material
- Protanium(R) High Torque Steel Steel
- Number of Tips
- 1
- Handle Shape
- Loop T-Handle
- End Shape
- Hex
- Key Shape
- T
- Measurement Type
- Metric
- Item
- Hex Key
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 4 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.