Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 10976
- Zoro # G324176358
product price:Â
$
24.25
/pk of 5, $4.85/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Shape
L-Handle
Length Family
Long
Tip Size
10 mm
Key Shape
L
Material
Protanium(R) High Torque Steel Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10976
- Zoro #
- G324176358
- UPC #
- 037231109769
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- Metric
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Number of Ball Ends
- 1
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Length Family
- Long
- Tip Size
- 10 mm
- Arm Length - Short
- 39 mm
- Arm Length - Long
- 171 mm
Description
Hex Key, Tip Size 10 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.