Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12113
- Zoro # G524176547
product price:Â
$
7.59
/pk of 5, $1.52/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Arm Length - Long
6 in
Length Family
Long
End Shape
Hex
Handle Shape
L-Handle
Tip Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12113
- Zoro #
- G524176547
- UPC #
- 037231121136
- Country of Origin
- United States
- Item
- Hex Key
- End Shape
- Hex
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- L
- Measurement Type
- SAE
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 6 in
- Length Family
- Long
- Tip Size
- 5/16 in
- Arm Length - Short
- 1 1/4 in
Description
Hex Key, Tip Size 5/16 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.