Screwdriver, PK2
- Mfr # 10603
- Zoro # G024176580
product price:Â
$
4.95
/pk of 2, $2.48/ea
Key Features
For Fastener Size
1/16 in
Wire Rope Length
4 1/2 in
Corrosion-Resistance
Corrosion-Resistant
Handle Length
2 3/16 in
Grip Style
Cushion, Ergonomic, Non-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10603
- Zoro #
- G024176580
- UPC #
- 037231106034
- Country of Origin
- United States
- Item
- Screwdriver
- Corrosion-Resistance
- Corrosion-Resistant
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Handle Material
- Rubber
- Measurement Type
- SAE
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tip Style
- Ball Hex
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Fastener-Holding Type
- Friction
- ESD Safety
- Not ESD Safe
- Shank Shape
- Hex
Dimensions
- For Fastener Size
- 1/16 in
- Wire Rope Length
- 4 1/2 in
- Handle Length
- 2 3/16 in
- Shank Length
- 2 1/2 in
- Tip Size
- 1/16 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Screwdriver, Tip Size 1/16 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Length 4 1/2 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.