L-Wrench, PK5
- Mfr # 17076
- Zoro # G724176057
product price:Â
$
33.45
/pk of 5, $6.69/ea
Key Features
Handle Shape
L-Handle
Material
Protanium(R) High Torque Steel Steel
Arm Length - Short
39 mm
Key Shape
L
Corrosion-Resistance
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17076
- Zoro #
- G724176057
- UPC #
- 037231170769
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 1
- Finish
- BriteGuard(TM)
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 39 mm
- Length Family
- Extra Long
- Tip Size
- 10 mm
- Arm Length - Long
- 213 mm
Description
Hex Key, Tip Size 10 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.