Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 31810
- Zoro # G224176106
product price:Â
$
8.15
/pk of 5, $1.63/ea
Key Features
Handle Shape
L-Handle
Tether Status
Not Tether Capable
Tip Size Code
T10
Arm Length - Short
23/32 in
Tip Size
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31810
- Zoro #
- G224176106
- UPC #
- 037231318109
- Country of Origin
- United States
- Item
- Torx Key
- Handle Shape
- L-Handle
- Tether Status
- Not Tether Capable
- Measurement Type
- Star, Torx
- End Shape
- Torx
- Number of Ball Ends
- 0
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Material
- Protanium(R) High Torque Steel
- Key Shape
- L
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Tip Size Code
- T10
- Arm Length - Short
- 23/32 in
- Tip Size
- T10
- Arm Length - Long
- 3 3/16 in
- Length Family
- Long
Description
Torx Key, Tip Size T10, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.