Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 31830
- Zoro # G024176405
product price:Â
$
10.79
/pk of 5, $2.16/ea
Key Features
Number of Ball Ends
0
End Shape
Torx
Finish
ProGuard(TM)
Key Shape
L
Length Family
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31830
- Zoro #
- G024176405
- UPC #
- 037231318307
- Country of Origin
- United States
Dimensions
- Length Family
- Long
- Arm Length - Short
- 1 1/64 in
- Tip Size Code
- T30
- Arm Length - Long
- 4 19/32 in
- Tip Size
- T30
Details
- Item
- Torx Key
- Number of Ball Ends
- 0
- End Shape
- Torx
- Finish
- ProGuard(TM)
- Key Shape
- L
- Tether Status
- Not Tether Capable
- Material
- Protanium(R) High Torque Steel
- Measurement Type
- Star, Torx
- Handle Shape
- L-Handle
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel
Description
Torx Key, Tip Size T30, ProGuard(TM), Length Family Long, Torx, Number of Tips 2, Star, Torx, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.