Bondhus

Metric L-Shape Ball Hex Key, 12 mm Tip Size


product price: $10.60
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 220mm
  • Blade Material Protanium High Torque Steel
  • Finish ProGuard
  • Handle Length 44mm
  • Handle Material Protanium High Torque Steel
See all product information

Product Information

  • Brand Bondhus
  • MFR # 10980
  • Zoro # G3547139
  • UPC #
    037231109806
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Arm Length 220mm
Handle Length 44mm
Tip Size 12 mm
Length Family Long
Arm-Length 220mm
Handle-Length 44mm

Details

Blade Material Protanium High Torque Steel
Finish ProGuard
Handle Material Protanium High Torque Steel
Handle Type L-Shape
SAE or Metric Metric
Shape Ball Hex
Working Angle 25 Degrees
Tether Capable Standard Tool (Accessory Needed for Tethering)
Item Hex Key
Measurement Type Metric
Tether Style Standard Tool (Accessory Needed for Tethering)
Key Shape L-Shape
Number of Tips 2
Number of Ball Ends 1
Material Steel
Tether Ready No

Description

12mm Ball End L-wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.