Bondhus

Metric L-Shape Ball Hex Key, 3 mm Tip Size (Discontinued)



This Product is Discontinued
Shop for all Hex Keys

Key Features

  • Arm Length 98mm
  • Blade Material Protanium High Torque Steel
  • Finish ProGuard
  • Handle Length 19mm
  • Handle Material Protanium High Torque Steel
See all product information

Product Information

  • Brand Bondhus
  • MFR # 10956
  • Zoro # G3559090
  • UPC #
    037231109561
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Arm Length 98mm
Handle Length 19mm
Tip Size 3 mm
Length Family Long
Arm-Length 98mm
Handle-Length 19mm

Details

Blade Material Protanium High Torque Steel
Finish ProGuard
Handle Material Protanium High Torque Steel
Handle Type L-Shape
SAE or Metric Metric
Shape Ball Hex
Working Angle 25 Degrees
Tether Capable Standard Tool (Accessory Needed for Tethering)
Item Hex Key
Measurement Type Metric
Tether Style Standard Tool (Accessory Needed for Tethering)
Material Steel
Key Shape L-Shape
Number of Ball Ends 1
Number of Tips 2
Tether Ready No

Description

The Bondhus 10956 Metric L-Shape Ball Hex Key is the right tool for the job. This hex key has a 3 mm tip size and an arm length of 98mm. Made of high torque steel, this ball hex key has a L-shape handle that provides you with better leverage. It also features ProGuard finish to resist corrosion and rust. The Bondhus 10956 Metric L-Shape Ball Hex Key is the perfect addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products