Bondhus
Metric L-Shape Hex Key, 17 mm Tip Size
Mfr # 17186
Zoro # G3201040
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 280mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 61mm
- Handle Material Protanium High Torque Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9049)
- PACKERS KROMER Tool Balancer, 11.4-14.3 lbs, 4.9 ft, Nylon (7228-5)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-D (C22720)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- BONDHUS 12121 1-Inch Long Hex L-Wrench (12121)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- PROTO SAE L Key, 3/8 in Tip Size, 4 1/4 in Long, 1 3/8 in Short (J46124)
- Bondhus Hex Keys