This item is Discontinued.

Bondhus Metric L-Shape Tamper Resistant Hex Key, 4 mm Tip Size 48356

Metric L-Shape Tamper Resistant Hex Key, 4 mm Tip Size (Discontinued)

  • Mfr # 48356
  • Zoro # G3558829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48356
Zoro #
G3558829
UPC #
037231483562
Country of Origin
United States

Dimensions

Arm Length
98mm
Handle Length
19mm
Tip Size
4 mm
Length Family
Long
Arm-Length
98mm
Handle-Length
19mm

Details

Blade Material
Protanium High Torque Steel
Finish
ProGuard
Handle Material
Protanium High Torque Steel
Handle Type
L-Shape
SAE or Metric
Metric
Shape
Tamper Resistant Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Hex Key
Measurement Type
Metric
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2

Description

Tamper Resistant Tip Hex L-Wrench W/Prog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.