Bondhus
Phillips, Pozidriv(R), Slotted, Torx(R) Bit 6-7/8 in to 7-3/4 in, Drive Size: 1/4 in
Mfr # 0715751719
Zoro # G3911311
original price:
$83.29
5% off
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 6-7/8 in to 7-3/4 in
- Bit Style Phillips, Pozidriv(R), Slotted, Torx(R)
- Material Insulated VDE Materials
- Finish Insulated VDE Materials
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 5 In 1 Spatula Wooden Handle 2-1/2" (123092)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 8"L, SDS Plus, 25PK (HC2012B25)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- WESTWARD Slotted Bit 1 1/2 in, , Num. of pieces:4 (401L14)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K72)
- WIHA 6 Piece Insulated SlimLine PocketMax Multi-Driver (28345)
- PROTO Phillips, Slotted Bit 11 1/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9224)
- WIHA Control Cabinet Key, Dbl Ended (21103)
- WIHA Slotted, Phillips, Xeno Terminal, TORX T8, Square Bit 2 3/4 in, Drive Size: 1/4 in (28390)
- MEGAPRO Phillips, Spanner, Slotted, TORX Pin Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151ELEV-CH/OR-B)
- Bondhus Screwdrivers and Nutdrivers