Zoro Homepage

SAE Ball Hex Key Hex Key, 0.05" Tip Size

  • Mfr # 102

  • Zoro # G3546341


product price: $0.99
/ea
Sold in multiples of 9 for $8.91

Key Features

Tip Size
0.05"
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102
Zoro #
G3546341
UPC #
037231001025
Country of Origin
United States

Dimensions

Tip Size
0.05"
Arm Length
3.4"
Length Family
Standard
Arm-Length
3.4"

Details

Item
Hex Key
Finish
ProGuard
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Shape
Ball Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
25 Degrees
Blade Material
Protanium High Torque Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
Straight
Number of Ball Ends
1
Number of Tips
2
Tether Ready
No

Description

.050In/1.27mm Ball End Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.