Bondhus
SAE L-Shape Hex Key, 5/8" Tip Size
Mfr # 12218
Zoro # G3547741
Sold in multiples of 2 for $13.52
$13.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6.3"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Dies, Univ 1-3/8 Nc Hs (48275)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- DRAIN KING DRAIN UNCLOGGER 1"" - 2"" (501)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- BONDHUS L-WRENCH 3/16" BALL END (BH10910)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS 22 Mm Hex End Short Arm L-Wrench With Proguard (12291)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- Bondhus Hex Keys