Shop All Hex Keys
Bondhus
SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size
Mfr # 3705
Zoro # G3558427
product price: $8.26
/ea
Sold in multiples of 2 for $16.52
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 11"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 2.4"
- Handle Material Ergonomic
Product Information
Dimensions
Arm Length | 11" |
Handle Length | 2.4" |
Tip Size | 3/32" |
Handle-Length | 2.4" |
Arm-Length | 11" |
Details
Description
Made of high-quality steel, the Bondhus 3705 SAE Non Slip Grip Ball Hex Key is the ideal tool for working with hex fasteners. The ball hex key has a non slip grip handle and an ergonomic design to ensure comfort and reduce fatigue. It has a proguard finish that protects against corrosion and rust. Its 11" arm length means you can reach deep into tight spaces to access your fasteners. This 3/32" tip size ensures you have the right size hex key for all types of jobs. When it comes to hex keys, the Bondhus 3705 SAE Non Slip Grip Ball Hex Key will make your life easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 5 Extended Professional Duty Die Grinder (174044)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (429107)
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- BONDHUS 12225 1-1/4-Inch Short Hex L-Wrench (12225)
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 (116-10956)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- Bondhus Hex Keys