Screwdriver, PK2
- Mfr # 10604
- Zoro # G524176080
product price:Â
$
5.35
/pk of 2, $2.68/ea
Key Features
Handle Length
2 3/16 in
Measurement Type
SAE
Grip Style
Cushion, Ergonomic, Non-Slip
Tip Size
5/64 in
Shank Length
2 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10604
- Zoro #
- G524176080
- UPC #
- 037231106041
- Country of Origin
- United States
- Item
- Screwdriver
- Measurement Type
- SAE
- Grip Style
- Cushion, Ergonomic, Non-Slip
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Material
- Rubber
- Tip Style
- Ball Hex
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- ESD Safety
- Not ESD Safe
- Shank Shape
- Hex
- Fastener-Holding Type
- Friction
Dimensions
- Handle Length
- 2 3/16 in
- Tip Size
- 5/64 in
- Shank Length
- 2 9/16 in
- For Fastener Size
- 5/64 in
- Wire Rope Length
- 4 3/4 in
- Overall Length
- 4 3/4 in
- Length
- 4 3/4 in
Description
Screwdriver, Tip Size 5/64 in, Ball Hex, Cushion, Ergonomic, Non-Slip, Length 4 3/4 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.