Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 33030
- Zoro # G224176014
product price:Â
$
13.69
/pk of 2, $6.85/ea
Key Features
Key Shape
T
Handle Shape
T-Handle
Length Family
Long
Handle Length
4 in
Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33030
- Zoro #
- G224176014
- UPC #
- 037231330309
- Country of Origin
- United States
- Item
- Torx Key
- Key Shape
- T
- Handle Shape
- T-Handle
- Handle Material
- Steel
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Grip Style
- Ergonomic, Smooth
- Number of Ball Ends
- 0
- Measurement Type
- Star, Torx
- End Shape
- Torx
- Material
- Protanium(R) High Torque Steel
- Number of Tips
- 1
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Length Family
- Long
- Handle Length
- 4 in
- Tip Size Code
- T30
- Tip Size
- T30
- Arm Length - Long
- 7 19/32 in
Description
Torx Key, Tip Size T30, ProGuard(TM), Length Family Long, Torx, Number of Tips 1, Star, Torx, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.