Zoro Homepage

Socket Bit Set, Torx, 13 pcs

  • Mfr # 22437

  • Zoro # G0886965


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Number of Pieces
13
Measurement Type
Torx
SAE or Metric
Torx
Includes
(13)Bit size: T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22437
Zoro #
G0886965
UPC #
037231224370
Country of Origin
United States

Dimensions

Overall Length
2"
Length
2"
Sizes Included
T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.

Details

Item
Socket Bits
Number of Pieces
13
Measurement Type
Torx
SAE or Metric
Torx
Includes
(13)Bit size: T8, T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60.
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Std. Socket Point Styles Included
6
Features
Fits all Star and TORX brand screws; Bits fit any standard six point socket; Bits are suitable for use with impact sockets; Chamfered tool tips eliminate burrs and help tools seat in screw head; Sharp corners transfer more torque to the screw and reduce stripping; Precision machined for ease of use and superior fit.
Number of Points
6
Ratchets Included
None
System of Measurement
Torx
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

If you work with small, delicate parts, the Bondhus 22437 Socket Bit Set is what you need. This set of 13 bits can handle jobs that require T8 to T60 Torx socket sizes. The set includes six standard point styles that are compatible with most 6-point sockets. Made from S2 tool metal, these Torx bits are resistant to wear and breakage. They also feature a double injection molding process for extra durability and long life. The bit holder has a hexagon opening that securely holds the bit in place during use. With this thirteen piece socket bit set on hand, you will be able to handle any job with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.