Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12708
Zoro #
G3536919
UPC #
037231127084
Country of Origin
United States
Dimensions
Tip Size
T8
Shank Length
2.6"
Overall Length
5.0"
Details
Item
T-8 Ball Star Tip Screwdriver
Tip Style Group
Torx(R)
Features
Ball End Inserts into Screw at a 20 Degrees Angle; Quickly Funneling; Superior Ball End Strength and Working Angle
Finish
ProGuard
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Shank Material
Protanium High Torque Steel
Tip Style
Ball Star
SAE or Metric
Torx(R)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
T-8 Ball Star Tip Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.