Shop BONDHUS
See all product information
Create Account
T-Handle
- Mfr # 46448
- Zoro # G225040505
product price:Â
$
26.19
/ea
Key Features
Corrosion-Resistance
Corrosion-Resistant
Length Family
Long
Measurement Type
Metric
Handle Shape
T-Handle
Key Shape
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46448
- Zoro #
- G225040505
- UPC #
- 037231464486
- Country of Origin
- United States
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Handle Shape
- T-Handle
- Key Shape
- T
- Number of Tips
- 6
- Item
- Hex Key Set
- Finish
- ProGuard(TM)
- Series
- ProGuard
- Grip Style
- Coated, Cushion
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Number of Pieces
- 6
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Length Family
- Long
- Tip Size
- 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
- Overall Length
- 6 in
- Length
- 6 in
Description
Hex Key Set, Tip Size 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, ProGuard(TM), 6, Long, Hex, 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.