Shop GENIUS TOOLS
Create Account
20mm Combination Wrench
- Mfr # 726020
- Zoro # G123583432
product price:Â
$
12.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726020
- Zoro #
- G123583432
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 20mm Matte Finish Durable Hand Tool - 726020, 20mm Combination Wrench Built for daily service work, this 20mm combination wrench pairs an open-end profile with a box-end profile in one tool for common fastener tasks. The matte finish helps reduce glare while working around engines, chassis components, and shop equipment. Forged and heat treated for strength, it is made from chromium-vanadium steel alloy for durability and anti-corrosive properties. The 277mm overall length (10.91 inches) provides a practical balance of reach and leverage for controlled tightening and loosening. Key Benefits 20mm combination wrench design supports both open-end and box-end access. 277mm overall length offers balanced leverage and control in tight spaces. Chromium-vanadium steel alloy resists corrosion while maintaining high strength. Forged and heat treated construction helps handle demanding professional workloads. Size is permanently stamped for fast identification and organized tool storage. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 726020 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With clear size markings, durable steel construction, and ANSI-level build quality, it fits smoothly into any metric hand-tool set where reliability and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.