Shop BONDHUS
See all product information
Create Account
T-Handle
- Mfr # 46532
- Zoro # G925040225
product price:Â
$
36.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Tips
8
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
T-Handle
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46532
- Zoro #
- G925040225
- UPC #
- 037231465322
- Country of Origin
- United States
- Number of Tips
- 8
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- T-Handle
- Finish
- ProGuard(TM)
- Key Shape
- T
- Number of Pieces
- 8
- Grip Style
- Coated, Cushion
- Material
- Protanium(R) High Torque Steel
- Number of Ball Ends
- 0
- Series
- ProGuard
- Item
- Hex Key Set
- Measurement Type
- SAE
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel
- Traction Material
- Protanium(R) High Torque Steel
Dimensions
- Tip Size
- 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Length Family
- Long
- Overall Length
- 6 in
- Length
- 6 in
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in, ProGuard(TM), 8, Long, Hex, 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.