T-Handle, PK2
- Mfr # 13105
- Zoro # G524176219
product price:Â
$
20.65
/pk of 2, $10.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Shape
T-Handle
Finish
ProGuard(TM)
Number of Ball Ends
1
Tether Status
Not Tether Capable
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13105
- Zoro #
- G524176219
- UPC #
- 037231131050
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- T-Handle
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 1
- Tether Status
- Not Tether Capable
- Measurement Type
- SAE
- Number of Tips
- 1
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Key Shape
- T
- Includes Insulation
- Not Insulated
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 3/32 in
- Arm Length - Long
- 5 15/16 in
Description
Hex Key, Tip Size 3/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.