Shop GENIUS TOOLS
Create Account
1/2in x 9/16in Open End Wrench
- Mfr # 771618
- Zoro # G123584231
original price:Â $7.14 , new price: $6.43 , 9 percent off
new price:Â
$
6.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 771618
- Zoro #
- G123584231
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 1/2 x 9/16 Inch Dual Size Durable Chrome Finish Hand Tool - 771618, Open-End Wrench This dual-size open-end wrench is built for reliable fit and controlled turning on 1/2in and 9/16in fasteners. With a 180mm (7.09in) overall length, it balances reach and maneuverability for daily service work and tight-space access. Manufactured from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties. The wrench is forged and heat treated for durability, and it meets or exceeds ANSI standards for professional expectations and consistency. Key Benefits Dual 1/2in x 9/16in open ends cover two common fastener sizes. 180mm (7.09in) length provides leverage while staying manageable in tight areas. Chromium-vanadium steel alloy construction supports high strength and long tool life. Anti-corrosive properties help protect the tool surface through heavy, repeated use. Forged and heat treated for optimal strength and dependable durability. Stamped size markings stay readable for quick, permanent identification and organization. Meets or exceeds ANSI standards for quality and professional-grade performance. Built for professional technicians, this open-end wrench is designed to hold up to long-term, heavy use while keeping sizing clear and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.