Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 13107
- Zoro # G425040183
product price:Â
$
10.29
/pk of 2, $5.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
ProGuard(TM)
Number of Tips
1
Includes Insulation
Not Insulated
Key Shape
T
Material
Protanium(R) High Torque Steel Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13107
- Zoro #
- G425040183
- UPC #
- 037231131074
- Country of Origin
- United States
- Finish
- ProGuard(TM)
- Number of Tips
- 1
- Includes Insulation
- Not Insulated
- Key Shape
- T
- Material
- Protanium(R) High Torque Steel Steel
- Item
- Hex Key
- Measurement Type
- SAE
- Number of Ball Ends
- 1
- End Shape
- Hex
- Tether Status
- Not Tether Capable
- Handle Shape
- T-Handle
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 1/8 in
- Arm Length - Long
- 7 61/64 in
Description
Hex Key, Tip Size 1/8 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.