Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15256
- Zoro # G825040547
product price:Â
$
6.85
/pk of 2, $3.43/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Material
Steel
Measurement Type
Metric
Material
Protanium(R) High Torque Steel Steel
Corrosion-Resistance
Corrosion-Resistant
Number of Ball Ends
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15256
- Zoro #
- G825040547
- UPC #
- 037231152567
- Country of Origin
- United States
Dimensions
- Tip Size
- 3 mm
- Arm Length - Long
- 152 mm
- Handle Length
- 3 in
Details
- Handle Material
- Steel
- Measurement Type
- Metric
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Ball Ends
- 0
- End Shape
- Hex
- Key Shape
- T
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- Item
- Hex Key
- Number of Tips
- 1
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Grip Style
- Ergonomic
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 3 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.