T-Handle, PK2
- Mfr # 15305
- Zoro # G425040220
product price:Â
$
9.39
/pk of 2, $4.70/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Length
3 in
Tether Status
Not Tether Capable
Number of Tips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15305
- Zoro #
- G425040220
- UPC #
- 037231153052
- Country of Origin
- United States
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Tips
- 1
- Item
- Hex Key
- Finish
- ProGuard(TM)
- Measurement Type
- SAE
- Handle Material
- Steel
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- T
- Handle Shape
- T-Handle
- Number of Ball Ends
- 0
- End Shape
- Hex
- Grip Style
- Ergonomic
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Handle Length
- 3 in
- Arm Length - Long
- 9 in
- Tip Size
- 3/32 in
Description
Hex Key, Tip Size 3/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.