Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12214
- Zoro # G824176506
product price:Â
$
6.89
/pk of 5, $1.38/ea
Key Features
Tip Size
3/8 in
Measurement Type
SAE
Length Family
Short
Arm Length - Short
1 3/8 in
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12214
- Zoro #
- G824176506
- UPC #
- 037231122140
- Country of Origin
- United States
- Item
- Hex Key
- Measurement Type
- SAE
- Handle Shape
- L-Handle
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Ball Ends
- 0
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 3/8 in
- Length Family
- Short
- Arm Length - Short
- 1 3/8 in
- Arm Length - Long
- 4 19/64 in
Description
Hex Key, Tip Size 3/8 in, ProGuard(TM), Length Family Short, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.