Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15307
- Zoro # G125040216
product price:Â
$
10.55
/pk of 2, $5.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Insulation
Not Insulated
Material
Protanium(R) High Torque Steel Steel
Grip Style
Ergonomic
Number of Ball Ends
0
Tether Status
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15307
- Zoro #
- G125040216
- UPC #
- 037231153076
- Country of Origin
- United States
- Includes Insulation
- Not Insulated
- Material
- Protanium(R) High Torque Steel Steel
- Grip Style
- Ergonomic
- Number of Ball Ends
- 0
- Tether Status
- Not Tether Capable
- Item
- Hex Key
- Measurement Type
- SAE
- Number of Tips
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- T
- Handle Material
- Steel
- End Shape
- Hex
- Handle Shape
- T-Handle
- Finish
- ProGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 9 in
- Tip Size
- 1/8 in
- Handle Length
- 3 in
Description
Hex Key, Tip Size 1/8 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.