T-Handle, PK2
- Mfr # 15360
- Zoro # G725040395
product price:Â
$
11.35
/pk of 2, $5.68/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Material
Steel
Number of Tips
1
Finish
ProGuard(TM)
Grip Style
Ergonomic
Tip Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15360
- Zoro #
- G725040395
- UPC #
- 037231153601
- Country of Origin
- United States
Dimensions
- Tip Size
- 4 mm
- Arm Length - Long
- 229 mm
- Handle Length
- 3 in
Details
- Handle Material
- Steel
- Number of Tips
- 1
- Finish
- ProGuard(TM)
- Grip Style
- Ergonomic
- End Shape
- Hex
- Item
- Hex Key
- Measurement Type
- Metric
- Handle Shape
- T-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Key Shape
- T
- Number of Ball Ends
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 4 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.